1 in. Pack Joint x Female Threaded and Swivel Nut Brass 1/4 Bend Coupling
1 in. Pack Joint x Female Threaded and Swivel Nut Brass 1/4 Bend Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Quarter bend coupling
- Mueller pack joint connection for CTS O.D. tubing x swivel nut with female copper thread
-
Lead Law Compliant
Specifications
- End Connection 1:
- Pack Joint
- End Connection 2:
- Female Threaded, Swivel Nut
- End Connections:
- Pack Joint x Female Threaded;Swivel Nut
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- 1/4 Bend, Coupling, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No