This product requires certification to purchase.

1 in. Swivel FSC Inlet x CS Outlet Brass Corp Stop Straight Coupling with Lever Lock

Mueller Company

1 in. Swivel FSC Inlet x CS Outlet Brass Corp Stop Straight Coupling with Lever Lock

  • Fast #
  • Part #MH15069NG
  • Item #4308931
  • Manufacturer Part #015069 330N
4.5 out of 5 Customer Rating
Brand image
Mueller Company

1 in. Swivel FSC Inlet x CS Outlet Brass Corp Stop Straight Coupling with Lever Lock

  • Fast #
  • Part #MH15069NG
  • Item #4308931
  • Manufacturer Part #015069 330N
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-152
End Connection 1:
Swivel Nut
End Connection 2:
Flare
End Connections:
Swivel Nut x Flare
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No