This product requires certification to purchase.

1 in. Adapter and Nipple

Mueller Company

1 in. Adapter and Nipple

  • Fast #
  • Part #M37903
  • Item #232977
  • Manufacturer Part #037903
3.9 out of 5 Customer Rating
Brand image
Mueller Company

1 in. Adapter and Nipple

  • Fast #
  • Part #M37903
  • Item #232977
  • Manufacturer Part #037903
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
CTS Pipe
Brand Model Compatibility:
D-5™
Length:
1 in
Number of Tools Included:
1
Product Type:
Adapter, Nipple
Size:
1 in