This product requires certification to purchase.

1 in. Brass Ball Valve Corporation Stop

Mueller Company

1 in. Brass Ball Valve Corporation Stop

  • Fast #
  • Part #MK25008NG
  • Item #4309052
  • Manufacturer Part #K25008 330N
5 out of 5 Customer Rating
Brand image
Mueller Company

1 in. Brass Ball Valve Corporation Stop

  • Fast #
  • Part #MK25008NG
  • Item #4309052
  • Manufacturer Part #K25008 330N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Inlet Service Size:
1
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
OutletMeter Size:
1