1 in. CC Taper Threaded x IP Threaded Brass Corporation Stop
1 in. CC Taper Threaded x IP Threaded Brass Corporation Stop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connection 2:
- Threaded
- End Connections:
- CC x Threaded
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- OutletMeter Size:
- 1 in