1 in. CC x Pack Joint Brass Corporation Valve
1 in. CC x Pack Joint Brass Corporation Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For copper or PE plastic tubing
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 304
- ASTM:
- ASTM B62
- End Connection 1:
- CC
- End Connection 2:
- Pack Joint
- End Connections:
- CC x Pack Joint
- Inlet Service Size:
- 1
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- OutletMeter Size:
- 1
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 100#
- Valve Size:
- 1 in
- Weight:
- 2.5