This product requires certification to purchase.

1 in. Compression 90 Degree Brass Elbow

Mueller Company

1 in. Compression 90 Degree Brass Elbow

  • Fast #
  • Part #MH15526G
  • Item #454714
  • Manufacturer Part #015526 330
4.4 out of 5 Customer Rating
Brand image
Mueller Company

1 in. Compression 90 Degree Brass Elbow

  • Fast #
  • Part #MH15526G
  • Item #454714
  • Manufacturer Part #015526 330
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For copper or PE plastic tubing
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Elbow Degree:
90
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Straight, Elbow
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass