This product requires certification to purchase.

1 in. Compression Ball Valve with Lock Wing

You last purchased this on
 
Mueller Company

1 in. Compression Ball Valve with Lock Wing

  • Fast #
  • Part #MB25146NG
  • Item #3796750
  • Manufacturer Part #025146 330N
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 in. Compression Ball Valve with Lock Wing

  • Fast #
  • Part #MB25146NG
  • Item #3796750
  • Manufacturer Part #025146 330N
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
OutletMeter Size:
1 in
Valve Size:
1 in