1 in. Compression x FIPS Cast Brass Alloy Ball Valve
1 in. Compression x FIPS Cast Brass Alloy Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- With lock wing and check
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- Compression
- End Connection 2:
- FPT
- End Connections:
- Compression x FPT
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Brass Alloy, Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 1 in
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1 in