This product requires certification to purchase.

1 in. CTS Compression x Meter Swivel 360 Degree Turn Ball Angle Valve

Mueller Company

1 in. CTS Compression x Meter Swivel 360 Degree Turn Ball Angle Valve

  • Fast #
  • Part #MB242583NG
  • Item #3715842
  • Manufacturer Part #024258 3330N
3.7 out of 5 Customer Rating
Brand image
Mueller Company

1 in. CTS Compression x Meter Swivel 360 Degree Turn Ball Angle Valve

  • Fast #
  • Part #MB242583NG
  • Item #3715842
  • Manufacturer Part #024258 3330N
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For copper or PE plastic tubing
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Compression
End Connection 2:
Meter Swivel Nut
End Connections:
Compression x Meter Swivel Nut
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
OutletMeter Size:
1 in