1 in. CTS Compression x Meter Swivel Brass Angle Ball Valve Curb Stop

You last purchased this on
 
Mueller Company

1 in. CTS Compression x Meter Swivel Brass Angle Ball Valve Curb Stop

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1 in. CTS Compression x Meter Swivel Brass Angle Ball Valve Curb Stop

  • Fast #
  • Part #MB24258RNG
  • Item #4424354
  • Manufacturer Part #024258 R 330N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • For copper or PE plastic tubing
  • Products sold in select areas only
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Compression
End Connection 2:
Meter Swivel Nut
End Connections:
Compression x Meter Swivel Nut
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
OutletMeter Size:
1 in