1 in. CTS Compression x Meter Swivel Nut Ball Valve with Reduced Port Lockwing
1 in. CTS Compression x Meter Swivel Nut Ball Valve with Reduced Port Lockwing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For copper or PE plastic tubing
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM B62
- AWWA:
- AWWA C800
- End Connection 1:
- Compression
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Compression x Meter Swivel Nut
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- OutletMeter Size:
- 1 in