1 in. CTS x FIPS Cast Brass Alloy 1/4 Bend Coupling
1 in. CTS x FIPS Cast Brass Alloy 1/4 Bend Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For copper or PE plastic tubing
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Compression
- End Connection 2:
- FIPT
- End Connections:
- Compression x FIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, 1/4 Bend, Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Brass Alloy, Rubber, Stainless Steel
- Material Type:
- 410, SBR
- NSF Certified:
- Yes