1 in. Female Flare x IPS Brass Coupling
1 in. Female Flare x IPS Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B152
- AWWA:
- AWWA C800
- End Connection 1:
- Flare
- End Connection 2:
- Push
- End Connections:
- Flare x Push
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-4/25 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No