This product requires certification to purchase.

1 in. FIPT Brass Curb Stop

Mueller Company

1 in. FIPT Brass Curb Stop

  • Fast #
  • Part #MH10201NG
  • Item #4308501
  • Manufacturer Part #010201 330N
3.8 out of 5 Customer Rating
Brand image
Mueller Company

1 in. FIPT Brass Curb Stop

  • Fast #
  • Part #MH10201NG
  • Item #4308501
  • Manufacturer Part #010201 330N
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Strong operating head to key attachment
  • Heavy brass components constructed of brass for strength and durability
  • Strong checks provide positive quarter turn operation
  • Elongated roundway Port
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Inlet Service Size:
1
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Brass Alloy
NSF:
NSF 61
NSF Certified:
Yes
OutletMeter Size:
1
Pressure - Maximum:
100 psig