1 in. Flared Brass Curb Valve
1 in. Flared Brass Curb Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead-Free
- Top sealing o-ring seals top of valve
- Free turning plug eliminates metal-to-metal seating for easy turning
- Engineered entry angle provides smooth transition to flow passage with minimum flow loss
- Port sealing O-ring assures positive shut-off and easy turning
- High strength integral checks - assure positive quarter turn operation and are equal in strength to the tee head
- Large tee head is an integral part of the plug, the tee head also indicates if the valve is opened or closed
- Closed bottom minimizes exposed moving parts
- Elongated roundway provides straight through flow passage with low pressure loss
- Heavy brass components constructed of brass for strength and durability
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psig
- UL Listed:
- No
- Valve Body Material:
- Brass Alloy
- Valve Size:
- 1 in
- Valve Type:
- Curb Valve