1 in. Flaring Tool
1 in. Flaring Tool
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use to make 45° flare on type K copper tubing
- High quality Mueller Company water tool
- For safety, use with a soft-faced, brass hammer (R06088)
Specifications
- Application:
- Flaring
- Diameter:
- 1 in
- Fits Pipe Size:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Copper
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Tool Type:
- Flaring