1 in. In-Line Ball Curb Valve
1 in. In-Line Ball Curb Valve
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Valve Size:
- 1 in