1 in. IPS x MIPT Brass Coupling
1 in. IPS x MIPT Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Simple design and superior performance
- Easy identification - size cast in connection for easy identification
- One-way grip ring lets pipe stab-in easily yet prevents pullout
- Resilient O-ring provides positive leak-tight seal
- Strong brass body resists corrosion
- Fast, easy, strong connections for PE tubing and pipe
- Lead-Free
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM D2000
- AWWA:
- AWWA C800
- End Connection 1:
- Push
- End Connection 2:
- MPT
- End Connections:
- Push x MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes