This product requires certification to purchase.

1 in. Lock Nut x Compression Brass Coupling

Mueller Company

1 in. Lock Nut x Compression Brass Coupling

  • Fast #
  • Part #MH14218NG
  • Item #4309440
  • Manufacturer Part #014218 330N
3.1 out of 5 Customer Rating
Brand image
Mueller Company

1 in. Lock Nut x Compression Brass Coupling

  • Fast #
  • Part #MH14218NG
  • Item #4309440
  • Manufacturer Part #014218 330N
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Lock Nut
End Connection 2:
Compression
End Connections:
Lock Nut x Compression
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No