1 in. Lock Nut x CTS Compression Angle Check Valve
1 in. Lock Nut x CTS Compression Angle Check Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead-Free
- Please contact your local branch for availability in your area
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Lock Nut
- End Connection 2:
- Compression
- End Connections:
- Lock Nut x Compression
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Size:
- 1 in
- Valve Type:
- Check Valve