This product requires certification to purchase.

1 in. Male x CTS Pack Joint Corporation Ball Valve

You last purchased this on
 
Mueller Company

1 in. Male x CTS Pack Joint Corporation Ball Valve

  • Fast #
  • Part #MP25028NG
  • Item #3796695
  • Manufacturer Part #P25028 330N
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 in. Male x CTS Pack Joint Corporation Ball Valve

  • Fast #
  • Part #MP25028NG
  • Item #3796695
  • Manufacturer Part #P25028 330N
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Mueller® 300 ball corporation valve
  • Inlet: AWWA I.P. thread outlet: MUELLER pack joint CTS O.D. tubing
  • Sizes: 3/4", 3/4" x 1", 1" , 1-1/2" , 1-1/2" x 2", 2"
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
CC
End Connection 2:
Pack Joint
End Connections:
CC x Pack Joint
Fitting Type:
Stop
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Rubber
Material Type:
EPDM
NSF Certified:
No
OutletMeter Size:
1 in
Valve Size:
1 in