This product requires certification to purchase.

1 in. MIP x Compression Ball Corporation Stop

Mueller Company

1 in. MIP x Compression Ball Corporation Stop

  • Fast #
  • Part #MB25028G
  • Item #1345652
  • Manufacturer Part #025028 330
5 out of 5 Customer Rating
Brand image
Mueller Company

1 in. MIP x Compression Ball Corporation Stop

  • Fast #
  • Part #MB25028G
  • Item #1345652
  • Manufacturer Part #025028 330
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For copper or PE plastic tubing
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
MIPS
End Connection 2:
Compression
End Connections:
MIPS x Compression
Inlet Service Size:
1 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
OutletMeter Size:
1 in