This product requires certification to purchase.

1 in. MIPT x CTS Compression Brass Straight Coupling

Mueller Company

1 in. MIPT x CTS Compression Brass Straight Coupling

  • Fast #
  • Part #MN35428NG
  • Item #4308789
  • Manufacturer Part #035428 330N
3.6 out of 5 Customer Rating
Brand image
Mueller Company

1 in. MIPT x CTS Compression Brass Straight Coupling

  • Fast #
  • Part #MN35428NG
  • Item #4308789
  • Manufacturer Part #035428 330N
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Insulated straight service fitting
  • Inlet: M.I.P. thread, outlet: Mueller 110 compression CTS O.D. tubing
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Threaded
End Connection 2:
Compression
End Connections:
Threaded x Compression
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Rubber
Material Type:
C83600, Nitrile, SBR
NSF Certified:
No