This product requires certification to purchase.

1 in. Pack Joint x Meter Swivel Ball Angle Valve

Mueller Company

1 in. Pack Joint x Meter Swivel Ball Angle Valve

  • Fast #
  • Part #MP24258RNG
  • Item #4425289
  • Manufacturer Part #P24258 R 330N
4.1 out of 5 Customer Rating
Brand image
Mueller Company

1 in. Pack Joint x Meter Swivel Ball Angle Valve

  • Fast #
  • Part #MP24258RNG
  • Item #4425289
  • Manufacturer Part #P24258 R 330N
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • With lockwing and check
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Pack Joint
End Connection 2:
Meter Swivel Nut
End Connections:
Pack Joint x Meter Swivel Nut
Inlet Service Size:
1
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Material:
Brass
OutletMeter Size:
1