1 in. Pack Joint x MIP Brass Straight Coupling
1 in. Pack Joint x MIP Brass Straight Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Corrosion resistant cast bronze nut
- Gasket - compressed against the fitting and pipe outer surface by tightening of nut
- Not interchangeable with the mueller 110 compression connection gasket
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- Pack Joint
- End Connection 2:
- MPT
- End Connections:
- Pack Joint x MPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-5/32
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes