This product requires certification to purchase.

1 x 1-1/2 in. Flared x MIPT Brass Wye Branch

Mueller Company

1 x 1-1/2 in. Flared x MIPT Brass Wye Branch

  • Fast #
  • Part #MH15346NGJ
  • Item #4308629
  • Manufacturer Part #015346 336N
5 out of 5 Customer Rating
Brand image
Mueller Company

1 x 1-1/2 in. Flared x MIPT Brass Wye Branch

  • Fast #
  • Part #MH15346NGJ
  • Item #4308629
  • Manufacturer Part #015346 336N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 7
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Flare
End Connection 2:
MIPT
End Connections:
Flare x MIPT
Fitting Size 1:
1
Fitting Size 2:
1-1/2
Fitting Sizes:
1 in x 1-1/2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes