This product requires certification to purchase.

1 x 1 in. CC x Compression Brass Corporation Stop

Mueller Company

1 x 1 in. CC x Compression Brass Corporation Stop

  • Fast #
  • Part #MH15031NG
  • Item #4308878
  • Manufacturer Part #015031 330N
5 out of 5 Customer Rating
Brand image
Mueller Company

1 x 1 in. CC x Compression Brass Corporation Stop

  • Fast #
  • Part #MH15031NG
  • Item #4308878
  • Manufacturer Part #015031 330N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C-800
End Connection 1:
CC
End Connection 2:
Compression
End Connections:
CC x Compression
Inlet Service Size:
1
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
OutletMeter Size:
1