1 x 1 in. IPS x Meter Swivel Brass Angle Curb Stop

Part #MH14266NG  |  Item #3715778  |  Manufacturer Part #014266 330N

$147.26 EACH

Inlet Service Size:

1 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • With lockwing and check

Lead Law Compliant

Documents

Specifications

End Connection 1: IPS

End Connection 2: Meter Swivel

End Connections: IPS x Meter Swivel

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

Outlet Meter Size: 1 in