1 x 1 in. CC x CTS Compression Corporation Stop
1 x 1 in. CC x CTS Compression Corporation Stop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For copper or PE plastic tubing
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connection 2:
- Compression
- End Connections:
- CC x Compression
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- OutletMeter Size:
- 1 in
- Pressure - Maximum:
- 300 psig