This product requires certification to purchase.

1 x 1 in. Flared Brass Curb Stop

Mueller Company

1 x 1 in. Flared Brass Curb Stop

  • Fast #
  • Part #MH15154NG
  • Item #4309076
  • Manufacturer Part #015154 330N
5 out of 5 Customer Rating
Brand image
Mueller Company

1 x 1 in. Flared Brass Curb Stop

  • Fast #
  • Part #MH15154NG
  • Item #4309076
  • Manufacturer Part #015154 330N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C800
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Inlet Service Size:
1
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
OutletMeter Size:
1