1 x 1 in. IPS Water Service Insert Fitting
1 x 1 in. IPS Water Service Insert Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Brass
- OutletMeter Size:
- 1 in
- Pressure - Maximum:
- 300 psi