This product requires certification to purchase.

1 x 1 x 3/4 in. Copper Flared x MIPT Water Service Brass U Branch Connector

Mueller Company

1 x 1 x 3/4 in. Copper Flared x MIPT Water Service Brass U Branch Connector

  • Fast #
  • Part #MH15362NGFW
  • Item #4308417
  • Manufacturer Part #015362 401N
3.4 out of 5 Customer Rating
Brand image
Mueller Company

1 x 1 x 3/4 in. Copper Flared x MIPT Water Service Brass U Branch Connector

  • Fast #
  • Part #MH15362NGFW
  • Item #4308417
  • Manufacturer Part #015362 401N
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Flare
End Connection 2:
Flare
End Connection 3:
MIPT
End Connections:
Flare x MIPT
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Size 3:
3/4
Fitting Sizes:
1 in x 1 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes