This product requires certification to purchase.

1 x 12 in. Meter Yoke Coppell

Mueller Company

1 x 12 in. Meter Yoke Coppell

  • Fast #
  • Part #MB24046A14NG12
  • Item #4715826
  • Manufacturer Part #390B2404--6A--N
4 out of 5 Customer Rating
Brand image
Mueller Company

1 x 12 in. Meter Yoke Coppell

  • Fast #
  • Part #MB24046A14NG12
  • Item #4715826
  • Manufacturer Part #390B2404--6A--N
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Meter Yoke, Straight
Height:
12 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
17-1/4 in
Material:
Copper