1 x 12 in. Meter Yoke x MIPT
1 x 12 in. Meter Yoke x MIPT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Meter Yoke
- End Connection 2:
- MIPT
- End Connections:
- Meter Yoke x MIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Height:
- 12 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes