This product requires certification to purchase.

1 x 15 in. Copper Meter Setter

Mueller Company

1 x 15 in. Copper Meter Setter

  • Fast #
  • Part #M391B240419N
  • Item #4807255
  • Manufacturer Part #391B240419N
4.8 out of 5 Customer Rating
Brand image
Mueller Company

1 x 15 in. Copper Meter Setter

  • Fast #
  • Part #M391B240419N
  • Item #4807255
  • Manufacturer Part #391B240419N
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Height:
15 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No