This product requires certification to purchase.

1 x 2-5/8 in. MIP Brass Meter Coupling

Mueller Company

1 x 2-5/8 in. MIP Brass Meter Coupling

  • Fast #
  • Part #MH10890NG258
  • Item #3796629
  • Manufacturer Part #010890 330N
3.9 out of 5 Customer Rating
Brand image
Mueller Company

1 x 2-5/8 in. MIP Brass Meter Coupling

  • Fast #
  • Part #MH10890NG258
  • Item #3796629
  • Manufacturer Part #010890 330N
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Meter
End Connection 2:
MPT
End Connections:
Meter x MPT
Fitting Size 1:
1 in
Fitting Size 2:
2-5/8 in
Fitting Sizes:
1 in x 2-5/8 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No