This product requires certification to purchase.

1 x 2 in. CTS Compression x MIP Brass Coupling

Mueller Company

1 x 2 in. CTS Compression x MIP Brass Coupling

  • Fast #
  • Part #MH15428NGK
  • Item #4309551
  • Manufacturer Part #015428 337N
3.4 out of 5 Customer Rating
Brand image
Mueller Company

1 x 2 in. CTS Compression x MIP Brass Coupling

  • Fast #
  • Part #MH15428NGK
  • Item #4309551
  • Manufacturer Part #015428 337N
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Straight coupling
  • Mueller 110 conductive compression CTS O.D. tubing x M.I.P. thread
  • Sizes: 1/2 in., 1/2 in. x 3/4 in., 5/8 in. x 3/4 in., 3/4 in., 3/4 in. x 1/2 in., 3/4 in. x 1 in., 1 in., 1 in. x 3/4 in., 1-1/4 in., 1-1/4 in. x 1 in., 1-1/2 in., 1-1/2 in. x 1 in., 1-1/2 in. x 2 in., 1 in. x 2 in., 2 in., 2 in. x 1-1/2 in
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM D-2774
AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
MIPS
End Connections:
Compression x MIPS
Fitting Size 1:
1 in
Fitting Size 2:
2 in
Fitting Sizes:
1 in x 2 in
Fitting Type:
Coupling, Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Rubber, Stainless Steel
Material Type:
410, C83600, SBR
NSF Certified:
No