1 x 2 in. Solder Joint x Compression Brass Wye Branch
1 x 2 in. Solder Joint x Compression Brass Wye Branch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Solder
- End Connection 2:
- Compression
- End Connections:
- Solder x Compression
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1 in x 2 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes