1 x 3/4 in. Compression Brass Reducing Union
1 x 3/4 in. Compression Brass Reducing Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Straight three part union
- Mueller 110 compression IPS PE pipe x Mueller 110 compression IPS PE pipe
- Sizes: 3/4 in., 1 in., 1 in. x 3/4 in.
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM D-2000
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Reducing, Union
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass