This product requires certification to purchase.

1 x 3/4 in. Female Copper Flare Thread x Compression Brass Coupling

Mueller Company

1 x 3/4 in. Female Copper Flare Thread x Compression Brass Coupling

  • Fast #
  • Part #MN35071NGF
  • Item #4308446
  • Manufacturer Part #035071 333N
5 out of 5 Customer Rating
Brand image
Mueller Company

1 x 3/4 in. Female Copper Flare Thread x Compression Brass Coupling

  • Fast #
  • Part #MN35071NGF
  • Item #4308446
  • Manufacturer Part #035071 333N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Insulated straight service fitting
  • Inlet: Female copper flare thread (adapts to flare connection end), outlet: Mueller 110 compression CTS O.D. tubing
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Female Flare
End Connection 2:
Compression
End Connections:
Female Flare x Compression
Fitting Size 1:
1
Fitting Size 2:
3/4
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Coupling, Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No