1 x 3/4 in. Female Flare x Flared Brass Reducing Coupling
1 x 3/4 in. Female Flare x Flared Brass Reducing Coupling
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Female Flare
- End Connection 2:
- Flare
- End Connections:
- Female Flare x Flare
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No