1 x 3/4 in. IPS x MIP Brass Coupling
1 x 3/4 in. IPS x MIP Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
All Sizes
Product Details
Product Details
- Straight coupling
- Mueller 110 compression IPS PE pipe x M.I.P. thread
- Sizes: 3/4 in., 1 in., 1 in. x 3/4 in.
-
Lead Law Compliant
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- MIPS
- End Connections:
- Compression x MIPS
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Coupling, Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Rubber, Stainless Steel
- Material Type:
- 410, C83600, SBR
- NSF Certified:
- No