1 x 3/4 x 3/4 in. FIPT x MIPT x MIPT Brass Reducing U Branch
H-15365N 1 x 3/4 x 3/4 in. FIPT x MIPT x MIPT Brass Reducing U Branch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Inlet: F.I.P. thread
- Outlets: M.I.P. thread straight line
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- Collection:
- H-15365N
- End Connection 1:
- FIPT
- End Connection 2:
- MIPT
- End Connection 3:
- MIPT
- End Connections:
- FIPT x MIPT x MIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in x 3/4 in
- Fitting Type:
- Reducing, U Branch
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass