This product requires certification to purchase.

1 x 3/4 x 3/4 in. Compression x MIPT x MIPT Brass Reducing U Branch

Mueller Company

H-15363N 1 x 3/4 x 3/4 in. Compression x MIPT x MIPT Brass Reducing U Branch

  • Fast #
  • Part #MH1536308NGF712
  • Item #4309244
  • Manufacturer Part #01536308 402N
5 out of 5 Customer Rating
Brand image
Mueller Company

H-15363N 1 x 3/4 x 3/4 in. Compression x MIPT x MIPT Brass Reducing U Branch

  • Fast #
  • Part #MH1536308NGF712
  • Item #4309244
  • Manufacturer Part #01536308 402N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Inlet: Mueller® 110® conductive compression connection for CTS O.D. tubing
  • Outlets: M.I.P. thread straight line
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
Collection:
H-15363N
End Connection 1:
Compression
End Connection 2:
MIPT
End Connection 3:
MIPT
End Connections:
Compression x MIPT x MIPT
Fitting Size 1:
1
Fitting Size 2:
3/4
Fitting Size 3:
3/4
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Reducing, U Branch
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass