10 in. Handwheel
10 in. Handwheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 10 in
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Handwheel
- UL Listed:
- No