This product requires certification to purchase.

10 in. Pipe Saddle

Mueller Company

10 in. Pipe Saddle

  • Fast #
  • Part #M075819
  • Item #1667172
  • Manufacturer Part #075819
3.7 out of 5 Customer Rating
Brand image
Mueller Company

10 in. Pipe Saddle

  • Fast #
  • Part #M075819
  • Item #1667172
  • Manufacturer Part #075819
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Used on steel pipe
  • Select the correct size saddle based on the pipe O.D
  • Fits pipe with an OD range from 9.50 in - 12.25 in
  • Requires Certification

Documents


Specifications

Application:
Steel Pipe
Brand Model Compatibility:
B-101™
Fits Pipe Size:
9-1/2 in - 12-1/4 in
Material:
Cast Iron
Product Type:
Pipe Saddle
Size:
10 in