This product requires certification to purchase.

10 x 2 in. CC Iron and Stainless Steel Double Strap Saddle

Mueller Company

10 x 2 in. CC Iron and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #MDR2S1064CCK
  • Item #1358324
  • Manufacturer Part #DR 2 S 1064 CC 200
5 out of 5 Customer Rating
Brand image
Mueller Company

10 x 2 in. CC Iron and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #MDR2S1064CCK
  • Item #1358324
  • Manufacturer Part #DR 2 S 1064 CC 200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C800
AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
10 in
Material:
Ductile Iron, Stainless Steel
Material Type:
304
NSF Certified:
Yes
Range (in):
10.64 in - 12.12 in
Tap Size:
2 in
UL Listed:
No