10 x 2 in. IP Bronze Double Strap Saddle
10 x 2 in. IP Bronze Double Strap Saddle
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Size of tapping: 2"
- Products sold in select areas only
Specifications
- AWWA:
- AWWA C-900
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 10 in
- Material:
- Bronze
- Tap Size:
- 2 in