10 x 3/4 in. CC Ductile Iron Double Strap Saddle
DR2S Series 10 x 3/4 in. CC Ductile Iron Double Strap Saddle
Product Details
Product Details
- For use on cast iron, ductile iron, AWWA C900 PVC, steel, and A-C pipe (varies by style)
- Outlet tapped with AWWA taper (C.C.) or AWWA I.P. thread (F.I.P.T.)
- Rated up to 500 psig (3450 kPa/34.50 barg) maximum working pressure (varies by style)
- ASTM A536 ductile iron body
- Nylon 11 body (10 -12 mil)
- 304L stainless steel straps
- Rolled strap threads
- Nitrile o-ring gasket
- 1/2 in. thru 2 in. tap sizes (varies by style)
- Meets all applicable parts of ANSI/AWWA C800
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Coating:
- Nylon
- Collection:
- DR2S Series
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Double Strap, Saddle
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304L, Nitrile
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 500#
- Range (in):
- 10.64 in - 12.12 in
- Tap Size:
- 3/4